Shop All TV Mounts & Stands
Manhattan Comfort
Cabrini TV Stand and Floating Wall TV Panel 1.8, Black
Mfr # 2-1541382253
Zoro # G8850821
product price: $544.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Key Features
- Color Black
- Height 73"
- Width 71"
- Depth 17.5"
- Features Telescopic, Built-in Mount, LED Light, Wheels
Product Information
- Brand Manhattan Comfort
- MFR # 2-1541382253
- Zoro # G8850821
- Country of Origin Brazil
- Category TV Mounts & Stands
Dimensions
Height | 73" |
Width | 71" |
Depth | 17.5" |
Details
Item | TV Stand/Floating,Black |
Color | Black |
Features | Telescopic, Built-in Mount, LED Light, Wheels |
Product Type | TV Stand |
Number of Casters | 6 |
Description
TV Stand/Floating,Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Casil CA12100 (ML12-12F22931)
- DANTONA Dantona CAM-322 12V Camcorder Battery (CAM-322)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- ILC Replacement for Garmin 2689lmt Battery (2689LMT BATTERY GARMIN)
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 70.86" (202AMC93)
- MANHATTAN COMFORT Utopia 70.47 TV Stand, Off White/Maple Cream (19751)
- MANHATTAN COMFORT TV Stand, Mid Century, Yellow, 62.99" (201AMC64)
- MANHATTAN COMFORT Nightstand, Mid Century, Brown/White (204AMC96)
- MANHATTAN COMFORT Nightstand, Mid Century, Rustic Brown (204AMC9)
- MANHATTAN COMFORT Nightstand, Mid Century, Rstc Brown (203AMC9)
- MOUNT-IT Tilt TV Wall Mount Bracket for 42"-70" TVs (MI-303L)
- Manhattan Comfort TV Mounts & Stands