Shop All Accent Furniture and Storage
Manhattan Comfort
Bogart Accent Cabinet in White and Nature
Mfr # 255BMC6
Zoro # G608449994
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Manhattan Comfort
- MFR # 255BMC6
- Zoro # G608449994
- UPC # 810125801808
- Country of Origin Brazil
- Category Accent Furniture and Storage
Details
Color | White |
Description
Mid-Century Modern Accent Cabinet for Home Office and Living Room Use. * Upon Assembly, Measures: 35.43 in. Length, 45.5 in. Height, 14.17 in. Depth. * Includes 4 Concealed Compartments. Horizontal and Vertical Door Design Indentation. * 90 deg Open Door Style with Ring Handles and Soft Close Features * Multi Color with Nature Tray Top Design Adding Design and Sophistication to this Product. * Fashionable Splayed Legs made from Solid Wood for Extra Durability. * Perfect for Storage or Display Items. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Light Grey (BC18-30 LIGHT GREY)
- OSBORNE WOOD PRODUCTS 3 1/2 x 7 3/8 SOLD AS A SET OF FOUR~Corner Blocks for 4" Wide Legs in (310400PG)
- MANHATTAN COMFORT Wine Rack Sidebord Buffet Stand, 4 Bottle (1010451)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- MANHATTAN COMFORT Nightstand, Mid Century, White (203AMC6)
- MANHATTAN COMFORT Buffet Cabinet, Mirror, 6-Shelf, White, 62.99" (105955)
- MANHATTAN COMFORT Bookcase 1.0, 5 Shelves, White (30AMC6)
- MANHATTAN COMFORT Bogart Accent Cabinet in Grey and Nature (255BMC50)
- RIMAX Three Drawer Rolling Cart (10431)
- Manhattan Comfort Accent Furniture and Storage