Shop All Living Room Sets
Manhattan Comfort
Bogardus 2-Piece TV Stand Living Room Set in White
Mfr # 2-3192AMC86
Zoro # G711326519
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 29.52 in
- Length 90.54 in
- Color White
- Material MDP
- Shape Rectangle
Product Information
- Brand Manhattan Comfort
- MFR # 2-3192AMC86
- Zoro # G711326519
- UPC # 810125806872
- Country of Origin Brazil
- Category Living Room Sets
Dimensions
Depth | 29.52 in |
Length | 90.54 in |
Details
Color | White |
Item Type | 2-Piece Living Room Set |
Material | MDP |
Shape | Rectangle |
Description
With its sleek, minimalist design, the Bogardus mid-century modern TV stand exudes an aura of contemporary sophistication. Crafted with clean lines and a monochromatic finish, it offers a timeless and understated elegance, making it an ideal choice for spaces that prioritize a refined, modern aesthetic. This TV stand features a rounded door tops with 4 shelves and 2 medial holes to fulfill all of your entertainment needs.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Audio/Video Microform Cabinet (4935LG)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- MOEN 5' Fixed Straight Shower Rod in Matte Black (SF2143BL)
- MANHATTAN COMFORT Bogardus 2-Piece TV Stand Living Room Set in Black (2-3192AMC153)
- AMERICAN FURNITURE CLASSICS Wild Horses - 4 Piece Set With Sleeper (8500-40S)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- SUNSET TRADING Sunset Trading Teddy Bear 3 Piece Reclining Living Room Set (SU-LN660-3PCSET)
- MODWAY FURNITURE Sanguine 3 Piece Performance Velvet Sectional Sofa Set Gray (EEI-3921-GRY)
- BAXTON STUDIO Melody Natural Wood Finishing Grey 2-Piece Settee Set (131-7102-7103)
- Manhattan Comfort Living Room Sets