Shop All Living Room Sets
Manhattan Comfort
Bogardus 2-Piece TV Stand Living Room Set in Black
Mfr # 2-3182AMC153
Zoro # G611326527
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Depth 28.93 in
- Shape Rectangle
- Color Black
- Material MDP
- Length 106.29 in
Product Information
- Brand Manhattan Comfort
- MFR # 2-3182AMC153
- Zoro # G611326527
- UPC # 810125806865
- Country of Origin Brazil
- Category Living Room Sets
Dimensions
Depth | 28.93 in |
Length | 106.29 in |
Details
Item Type | 2-Piece Living Room Set |
Shape | Rectangle |
Color | Black |
Material | MDP |
Description
With its sleek, minimalist design, the Bogardus mid-century modern TV stand exudes an aura of contemporary sophistication. Crafted with clean lines and a monochromatic finish, it offers a timeless and understated elegance, making it an ideal choice for spaces that prioritize a refined, modern aesthetic. This TV stand features a rounded door tops with 4 shelves and 2 medial holes to fulfill all of your entertainment needs.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4-1/2 in x 4 in Unfinished Hardwood Square Sofa Leg for Furniture Bun Foot (3P5.11.00041)
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- MANHATTAN COMFORT Bogardus 2-Piece TV Stand Living Room Set in Black (2-3192AMC153)
- MANHATTAN COMFORT Bogardus 2-Piece TV Stand Living Room Set in White (2-3192AMC86)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- LATESTLUXURY Sierra Lodge - 4 Piece Set (LA36724)
- AMERICAN FURNITURE CLASSICS Wild Horses - 4 Piece Set With Sleeper (8500-40S)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- Manhattan Comfort Living Room Sets