Shop All Living Room Sets
Manhattan Comfort
Bogardus 2-Piece Living Room Set in White
Mfr # 2-3189AMC86
Zoro # G811326471
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDP
- Length 55.11 in
- Depth 28.53 in
- Color White
- Shape Rectangle
Product Information
- Brand Manhattan Comfort
- MFR # 2-3189AMC86
- Zoro # G811326471
- UPC # 810125806896
- Country of Origin Brazil
- Category Living Room Sets
Dimensions
Length | 55.11 in |
Depth | 28.53 in |
Details
Material | MDP |
Color | White |
Item Type | 2-Piece Living Room Set |
Shape | Rectangle |
Description
With its sleek, minimalist design, the Bogardus mid-century modern accent cabinet exudes an aura of contemporary sophistication. Crafted with clean lines and a monochromatic finish, it offers a timeless and understated elegance, making it an ideal choice for spaces that prioritize a refined, modern aesthetic. This cabinet features two soft close rounded doors with four fixed cubby shelves inside.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- HASTINGS HOME 2-piece Cotton Bathmat Set, 100-percent Cotton Reversible, Soft, Absorbent, Washable Rugs (Black) (169524WHB)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- PROJEX Plastic Leg Tip Black Round 3/8 in. W 4 pk (P0056)
- MANHATTAN COMFORT Bogardus 2-Piece TV Stand Living Room Set in Black (2-3192AMC153)
- MANHATTAN COMFORT Bogardus 2-Piece TV Stand Living Room Set in White (2-3192AMC86)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- BAXTON STUDIO Mid-Century Masterpieces 3PC Sofa Set-Brown (106-5404-5405-5406)
- SUNSET TRADING Sunset Trading Horizon Sofa - Slip Cover Set Only - Linen (SU-117600SC-466082)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-680-SET-BK-GG)
- BAXTON STUDIO Melody Natural Wood Finishing Grey 2-Piece Settee Set (131-7102-7103)
- Manhattan Comfort Living Room Sets