Shop All Living Room Sets
Manhattan Comfort
Bogardus 2-Piece Living Room Set in Black
Mfr # 2-3189AMC153
Zoro # G711326533
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 28.53 in
- Material MDP
- Color Black
- Length 55.11 in
- Shape Rectangle
Product Information
- Brand Manhattan Comfort
- MFR # 2-3189AMC153
- Zoro # G711326533
- UPC # 810125806902
- Country of Origin Brazil
- Category Living Room Sets
Dimensions
Depth | 28.53 in |
Length | 55.11 in |
Details
Material | MDP |
Color | Black |
Shape | Rectangle |
Item Type | 2-Piece Living Room Set |
Description
With its sleek, minimalist design, the Bogardus mid-century modern accent cabinet exudes an aura of contemporary sophistication. Crafted with clean lines and a monochromatic finish, it offers a timeless and understated elegance, making it an ideal choice for spaces that prioritize a refined, modern aesthetic. This cabinet features two soft close rounded doors with four fixed cubby shelves inside.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Faux 4 ft. Monstera Plant (FL02105)
- AMERICAN TIME Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, Black (PS-MC-6-BK)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 32L (695900)
- MANHATTAN COMFORT Bogardus 2-Piece TV Stand Living Room Set in Black (2-3192AMC153)
- MANHATTAN COMFORT Bogardus 2-Piece TV Stand Living Room Set in White (2-3192AMC86)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-680-SET-BK-GG)
- BAXTON STUDIO Zanetta Gray Velvet Gold Finished 2-Piece Sofa and Lounge Chair Set (153-9689-8324)
- BAXTON STUDIO Venza Walnut Wood Brown Upholstered 3-Piece Livingroom Set (140-7555-7556-7557)
- Manhattan Comfort Living Room Sets