Shop All Buffets & Sideboards
Manhattan Comfort
Beekman 62.99 Sideboard with 4 Shelves in Brown and Pink
Mfr # 403AMC229
Zoro # G404837964
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Manhattan Comfort
- MFR # 403AMC229
- Zoro # G404837964
- UPC # 810077084182
- Country of Origin Brazil
- Category Buffets & Sideboards
Details
Color | Brown and Pink |
Description
Mid Century - Modern Buffet Stand and Sideboard for Dining and Living Room Use. * Upon Assembly, Measures: 62.99 in. Length, 31.88 in. Height, 13.77 in. Depth. * Recommended for up to a 60" TV. * Unique Black Wood Vertical and Horizontal Handles. * Includes 4 Shelves, and 3 Center Drawers. * Features Splayed Triangle Wire Metal Legs for Fashion and Durability. * Interior Shelf Dimensions: 11.49" Height, 20.11" Length. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- INTERNATIONAL CONCEPTS 24 in. H Saddle Seat Stool (1S-682)
- MANHATTAN COMFORT Beekman 62.99 Sideboard with 4 Shelves in White (403AMC198)
- MANHATTAN COMFORT Bradley 53.54 Buffet Stand, Off White (230BMC1)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in White (244BMC6)
- MANHATTAN COMFORT Granville 55.07 Sideboard in Sage Green (SB-5003)
- MANHATTAN COMFORT Granville 55.07 Sideboard in Light Grey (SB-5006)
- MANHATTAN COMFORT Jasper 72.51 Sideboard in Off White Matte (1031251)
- BAXTON STUDIO Connell Industrial Two-Tone Natural Brown and Black Finished Wood and Black Metal Sideboard Buffet (196-12068-ZORO)
- Manhattan Comfort Buffets & Sideboards