Shop All End Tables
Manhattan Comfort
Anderson End Table 2.0 in Green
Mfr # ET005-GR
Zoro # G211326491
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Length 18.43 in
- Tabletop Material Stainless Steel
- Tabletop Color Green
- Depth 18.43 in
Product Information
- Brand Manhattan Comfort
- MFR # ET005-GR
- Zoro # G211326491
- UPC # 810125804908
- Country of Origin China
- Category End Tables
Dimensions
Length | 18.43 in |
Depth | 18.43 in |
Details
Item | End Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Green |
Description
Introducing our striking Modern Anderson End Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.
- •Modern End Table for Living Room Use.
- •Dimension Measures: 18.43 in Length 17.72 in Height 18.43 in Depth
- •Beautiful Ceramic Marble Table Top.
- •Unique Pleated Leatherette Details Bringing Modern Design to Your Home.
- •Features Modern Round Gold Base.
- •Tabletop Diameter Measures 18.43 inches.
- •Mix and Match with Manhattan Comfort Coffee Tables.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- ZORO SELECT Umbrella, 46 In, Black (3GRR8)
- REGENCY RoundLegacy Round Tables, 42X42X29, WoodTop (LCTR42MH)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- MANHATTAN COMFORT Rectangle Utopia Low Rectangle End Table in Off White, 40.15 W, 20.86 L, 11.81 H, MDF Top, White (89452)
- MANHATTAN COMFORT Square Utopia High Square End Table in White Gloss, 17.32 W, 17.32 L, 19.68 H, MDF Top, White Gloss (89351)
- MANHATTAN COMFORT Square Abisko Side Table, 12.99 W, 13.78 L, 24.8 H, Melamine MDP Top, White (1AMC129)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W, 13.97 L, 22.63 H, Steel / MDF Top, Black (255551)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White (19PMC1)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- Manhattan Comfort End Tables