Shop All End Tables
Manhattan Comfort
Anderson End Table 2.0 in Green
Mfr # 2-ET005-GR
Zoro # G011326509
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Length 18.43 in
- Tabletop Material Stainless Steel
- Tabletop Color Green
- Depth 18.43 in
Product Information
- Brand Manhattan Comfort
- MFR # 2-ET005-GR
- Zoro # G011326509
- UPC # 810125807374
- Country of Origin China
- Category End Tables
Dimensions
Length | 18.43 in |
Depth | 18.43 in |
Details
Item | End Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Green |
Description
Introducing our striking Modern Anderson End Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.
- •Modern End Table - Set of 2 for Living Room Use.
- •Dimension Measures: 18.43 in Length 17.72 in Height 18.43 in Depth
- •Beautiful Ceramic Marble Table Top.
- •Unique Pleated Leatherette Details Bringing Modern Design to Your Home.
- •Features Modern Round Gold Base.
- •Tabletop Diameter Measures 18.43 inches.
- •Mix and Match with Manhattan Comfort Coffee Tables.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- MANHATTAN COMFORT Lava Accent Table in Red (ET003-RD)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- MANHATTAN COMFORT Rectangle Utopia Low Rectangle End Table in Off White, 40.15 W, 20.86 L, 11.81 H, MDF Top, White (89452)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- Manhattan Comfort End Tables