Shop All Coffee Tables
Manhattan Comfort
Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3
Mfr # 3-AT01-GY
Zoro # G511326481
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 28.15 in
- Tabletop Material Stainless Steel
- Weight 32 lb
- Depth 28.15 in
Product Information
- Brand Manhattan Comfort
- MFR # 3-AT01-GY
- Zoro # G511326481
- UPC # 810125806780
- Country of Origin China
- Category Coffee Tables
Dimensions
Length | 28.15 in |
Depth | 28.15 in |
Details
Item | Coffee Table, End Table 1.0, and End Table 2.0 Set of 3 |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Grey |
Weight | 32 lb |
Description
Introducing our striking Modern Anderson Coffee Table and End Table set, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our other Manhattan Comfort End Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- NEW AGE Cup/Glass Rack Dolly Handle (1179A)
- BESTAR Connexion 60W Return Table, Antigua & Black (93812-000052)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Cream - Set of 3 (3-AT01-CR)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream - Set of 2 (2-AT01-CR)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- MANHATTAN COMFORT Triangle Utopia Low Triangle Coffee Table in White Gloss, 33.46 W, 31.88 L, 11.81 H, MDF Top (89251)
- ELK HOME 47.25 W, 16 H, Gold Leaf (1114-302)
- Manhattan Comfort Coffee Tables