Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-104-01
Zoro # G6369100
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Material Paper
- Legend Zombie Hands
- Language English
- Width 27 in
Product Information
- Brand Mancomm
- MFR # 31P-104-01
- Zoro # G6369100
- UPC # 688550001861
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Material | Paper |
Item | Safety Poster |
Legend | Zombie Hands |
Language | English |
Maximum Service Temperature | 180 Degrees F |
Write on Surface | No |
Finish | Glossy |
Shape | Horizontal Rectangle |
Safety Banner Legend | Zombie Hands |
Includes Frame | No |
Protective Coating | Clear Film Laminate |
Mesh / Solid | Solid |
UV Resistant | No |
Indoor/Outdoor Usage | Indoor Only |
Includes Wind Slits | No |
Minimum Service Temperature | -65 Degrees F |
Reflective | No |
Printed Language | English |
Number of Printed Sides | 1 |
Thickness | 0.005 in |
Series | Zombies Poster Series |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombie Hands, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL ULTRALOW SULFUR HIGHWAY LCHL590 (LCHL590)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- PIP Hardcap A1 Bump Cap, Hi-Vis Orange (282-ABR170-OR)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Soaking Time 1 min. (6700CT)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-102-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-103-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- Mancomm Right-To-Know and Hazardous Materials