Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-025-01
Zoro # G6368909
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 21 in
- Legend Clean It Up
- Material Paper
- Width 27 in
Product Information
- Brand Mancomm
- MFR # 31P-025-01
- Zoro # G6368909
- UPC # 688550002905
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Language | English |
Legend | Clean It Up |
Item | Safety Poster |
Material | Paper |
Includes Wind Slits | No |
Includes Frame | No |
Protective Coating | Clear Film Laminate |
Write on Surface | No |
Minimum Service Temperature | -65 Degrees F |
Shape | Horizontal Rectangle |
Reflective | No |
Finish | Glossy |
Thickness | 0.005 in |
Safety Banner Legend | Clean It Up |
UV Resistant | No |
Maximum Service Temperature | 180 Degrees F |
Printed Language | English |
Series | Clasic Safety Posters |
Number of Printed Sides | 1 |
Mesh / Solid | Solid |
Indoor/Outdoor Usage | Indoor Only |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Clean It Up, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- K1 SERIES Mid-Sole Ice Cleat, Low Profile, PR (V9770250-O/S)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12M)
- MIDWEST CAN Repl Fuel Can Spout (4240)
- MANCOMM Safety Poster, 27" H, 21" W (31P-110-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-108-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- BRADY Chemical Label, 6 In. H, 6 In. W, PK100 (G98LS)
- Mancomm Right-To-Know and Hazardous Materials