Shop All Control Parts
Mamac Parts
Duct Mnt Temp Sensor, 8" 10K Ohm
Mfr # TE-702-B-12-C
Zoro # G6446400
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mamac Parts
- MFR # TE-702-B-12-C
- Zoro # G6446400
- Country of Origin United States
- Category Control Parts
Details
Item | Duct Mnt Temp Sensor,8" 10K Ohm |
Description
Duct Mnt Temp Sensor,8 In. 10K Ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Commercial Fan, 120V AC, White Grille (L250E)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F843)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- NATIONAL GUARD Louver, No Vision, 12 x 18 (L-700-BF-12x18)
- MAMAC PARTS Outdoor Humidity Transmitter (HU-227-3-VDC-12)
- MAMAC PARTS Sensors, 12" 10K Ohm Ducttempsesr, Nema1 (TE-702-B-7-D)
- MAMAC PARTS Duct Temp Sensor, 8" 1K Ohm Rtd (TE-702-B-3-C)
- MAMAC PARTS Duct Temp Sensors, 4" 10Kohm Flg (TE-701-B-7-A)
- MAMAC PARTS Duct Temp Sensor, 1800Ohm, Mpte-701-D-21-C (TE-701-D-21-C)
- MAMAC PARTS Transducer, 0-15"Wc 4-20Maout (PR-274-R4-MA)
- ERIE Valve, 2 Way, 3/4 in., with Actuator (VT2343G13A02A)
- Mamac Parts Control Parts