Shop All Disposable Suits & Coveralls
Malt
ProMax Coverall, S, 25 PK, White, Polyolefin, Zipper
Mfr # IMPM1017S
Zoro # G201815981
product price: $115.99
/pk 25, $4.64/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Material Polyolefin
- Industry Type Chemical; Painting; Food Processing; Pesticide Spraying; Asbestos Abatement
- Color White
- Features Comfortable; Durable
Product Information
- Brand Malt
- MFR # IMPM1017S
- Zoro # G201815981
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | S |
Details
Closure Type | Zipper |
Material | Polyolefin |
Industry Type | Chemical; Painting; Food Processing; Pesticide Spraying; Asbestos Abatement |
Item | ProMax Coverall |
Color | White |
Features | Comfortable; Durable |
Description
ProMax Coverall provides comfort, durability and protection. Microporous polyolefin fabric makes it suitable for many commercial applications, such as asbestos abatement, general maintenance, food processing with chemicals, painting and pesticide spraying. Design includes a front zipper for easy donning and elastic on the wrists and ankles to keep the wearer safer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Air Pressure Gauge (400-004-2)
- HONEYWELL SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- TRU-SPEC Mens Tactical Pants, 50", Ranger Green (1041)
- AIGNER INDEX Label Holder, Self Adhesive, 1-1/4x48, PK6 (481256)
- MALT ProMax Coverall, XXL, 25 PK, White, Polyolefin, Zipper (IMPM10172X)
- MALT ProMax Coverall, L, 25 PK, White, Polyolefin, Zipper (IMPM1017L)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-06)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNLG000600)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W832)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR2X000400)
- Malt Disposable Clothing