Shop All Programmable Logic Controllers
Mallory
Fulflo Oil Filter 38In Npt Hydraulic Filter Assembly
Mfr # SC110HP
Zoro # G607142391
original price:
$167.05
27% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 30 V-AC
- Voltage (DC) 30 V-DC
Product Information
- Brand Mallory
- MFR # SC110HP
- Zoro # G607142391
- Country of Origin Unknown
- Category Programmable Logic Controllers
Details
Voltage (AC) | 30 V-AC |
Voltage (DC) | 30 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 2A, 600V AC, Non-Indicating (TRS2R)
- PANDUIT Quick-Build Tile Connector; 5 per packag (QB-CONN)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- W&T HIGH SPEED SERVER MODULE ETHERNET AND COMMUNICATION MODULE (58665 RS232/422/485.XPL)
- ADVANTECH 16-Ch Isolated Digital Input Modbus Tcp (ADAM-6251-B)
- ADVANTECH N6210 1.2GHz, 4G RAM, 32G, 2xGbE, 2xUSB, HDMI (UNO-2271G-N221AU)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SCHNEIDER ELECTRIC Controller, 100-240VAC (TM171ODM14R)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- Mallory Programmable Logic Controls (PLC)