Shop All Brushes
Malish
Wire Brush, 7-3/4 in L Overall, 12 PK
Mfr # 0173SS
Zoro # G8865751
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
- Bristle Material Stainless Steel
- Bristle Length 1/2 in
- Overall Length 7-3/4 in
- Features Wire Brushes are Great for a Variety of General and Heavy Duty Scraping Applications
Product Information
Dimensions
Bristle Length | 1/2 in |
Overall Length | 7-3/4 in |
Dimensions | 7.75 x 1.5 x 7.75 |
Details
Brush Type | Wire Brush |
Bristle Material | Stainless Steel |
Item | Wire Brush |
Features | Wire Brushes are Great for a Variety of General and Heavy Duty Scraping Applications |
Description
Wire Brush,Stainless Steel,Toothbr,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Utility Shelf w/Mop & Broom Holder (9933-000000)
- WEILER Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle (73217)
- IMPACT PRODUCTS Impact Bloodborne Pathogen Kit W Disinfectant, 7353 (7353)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bucket, PK2 (FW501NRTB)
- MALISH Bottle, Carafe Brush, 12 in, White, 12 in L Brush, White, Plastic (2290SP)
- MALISH Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK (2404)
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB-51)
- MALISH Scrub Brush, Utility, White, Plastic, 9.5 in L Overall, 6 PK (1199)
- MALISH Handle Floor Brush Fiberglass (50960)
- MALISH Horseshoe Grill Brush Replacement, 7.75 in L X 2.25 in W L Overall, 12 PK (WBC-02-MH)
- MALISH Brush, Grill , Steel Bristle (GGB-BULK)
- Malish Brushes