Shop All Floor Machine Pads
Malish
Scrubbing Rotary Brush 19", Plastic Block Polypropylene
Mfr # 782719NP
Zoro # G4411575
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Floor Machines
- Diameter 19"
- Color Red
- Trim Length 3/4"
- Features Heavy Polypropylene Strands Trimmed Irregular at 3/4? are Staple Set in Our TUFF-BLOCK®, Making This the Superior Tufted Pad Driver Choice. Tufts Penetrate Into the Pad for Secure Holding Power. Includes our 1-1/4? Thick Plastic Riser.
Product Information
- Brand Malish
- MFR # 782719NP
- Zoro # G4411575
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Trim Length | 3/4" |
Details
Item | Scrubbing Rotary Brush |
For Use With | Floor Machines |
Color | Red |
Features | Heavy Polypropylene Strands Trimmed Irregular at 3/4? are Staple Set in Our TUFF-BLOCK®, Making This the Superior Tufted Pad Driver Choice. Tufts Penetrate Into the Pad for Secure Holding Power. Includes our 1-1/4? Thick Plastic Riser. |
Description
PAD-LOK Pad Driver,19 In.,1-1/4 In. Riser,NP-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN 9705D62-5A12 5 oz. Fresh Linen One Shot Total Release Fogger Odor Bomb, 12PK (7299705D62)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA3)
- RUBBERMAID COMMERCIAL 20-7/10" Quick Change Mop Pad, Blue, No Handle (FGQ41600BL00)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- White (7720-01)
- MALISH Scrubbing Rotary Brush 14", Plastic Block Polypropylene (782714NP)
- MALISH Multi Purpose Pad Driver, 16", Molded Polymer (786716NP)
- MALISH Multi Purpose Pad Driver, 19", Molded Polymer (786719NP)
- MALISH Scrubbing Rotary Brush 12", Plastic Block Polypropylene (782712NP)
- MALISH Scrubbing Rotary Brush 16", Plastic Block Polypropylene (782716NP)
- MALISH Multi Purpose Pad Driver, 14", Molded Polymer (786714NP)
- BOARDWALK Stripping Floor Pads, 12" Diameter, Black, PK5 (BWK4012BLA)
- Malish Floor Machine Pads