Shop All Brushes
Malish
Scrub Brush, Utility, White, Plastic, 9.5 in L Overall, 6 PK
Mfr # 1199
Zoro # G8840375
product price: $54.15
/pk 6, $9.03/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pot Brush
- Bristle Color White
- Handle Material Plastic
- Brush Handle Style Short Handle
- Bristle Length 1-5/8 in
Product Information
Dimensions
Bristle Length | 1-5/8 in |
Overall Length | 9.5 in |
Dimensions | 9 in x 4 in x 2.75 in |
Details
Brush Type | Pot Brush |
Bristle Color | White |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush, Utility |
Description
Pot Brush,Short Handle,9.5 In. L,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 1.5 in W Detail Brush, Orange, Polypropylene (41395EC24)
- BRADLEY Soap Dispenser 32oz 4in. spout (6324-680000-GR)
- BEARPAW Hand Cleaner 4 Lb. Tub Case Of 4 (BP4128)
- RUBBERMAID COMMERCIAL Housekeeping Cart w/Doors and Bag (FG619200BLA)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812918NP)
- MALISH Brush Head, Broiler , Medium (SSGBB022 (FMP LOGO))
- MALISH Detail Brush, White Plastic, 9 in L Overall, 12 PK (2395)
- MALISH Brush, Grill , Steel Bristle (GGB-BULK)
- IMPACT PRODUCTS White, 12.5 in L Overall, 25 PK (20425-91)
- Malish Brushes