Shop All Brushes
Malish
Scrub Brush Scrubbing Rotary Brush, Black
Mfr # 772415NP
Zoro # G4426503
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- For Use With Floor Machines
- Features For Cleaning Hard Surfaces. Polypropylene Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Polypropylene is an Economical Alternative to other Fibers. Trim Length is 1-1/2 in, *Include Showerfeed Hole*
- Brush Diameter 15 in
Product Information
Dimensions
Brush Diameter | 15 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Item | Scrubbing Rotary Brush |
For Use With | Floor Machines |
Features | For Cleaning Hard Surfaces. Polypropylene Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Polypropylene is an Economical Alternative to other Fibers. Trim Length is 1-1/2 in, *Include Showerfeed Hole* |
Description
Polypropylene Scrub Brush,15 In.,General
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I-MOP Battery Set, with Left/Right Hand Battery (9017896)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3PYV4)
- BSC PREFERRED High Density Trash Liners - Black, 60 Gallon, .67 Mil., 200PK (S-15515)
- UNGER UniTec Lite Squeegee, 12", Green (US300)
- MALISH Flexible Drain Brush, Black, 36 in L Overall, 2 PK (8036)
- MALISH Hand & Nail Brush, Black/White, 5 in L Overall, 12 PK (2000)
- MALISH Brush Head, Grill (Coarse) (RHC)
- MALISH Detail Brush, 7 in, Nylon (2390SP)
- MALISH Brush, Grill , Steel Bristle (GGB-BULK)
- MALISH Detail Brush, White Plastic, 9 in L Overall, 12 PK (2395)
- LPD TRADE LPP Trade ESD Workbench Brush , Black , 12in x 0.8in - (C52126)
- Malish Brushes