Shop All Squeegees
Malish
Sanitary Squeegee, 24" Yellow, Rubber Blade, PK 6
Mfr # 83424
Zoro # G7511522
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program.
- Blade Type Rubber
Product Information
Details
Item | Sanitary Squeegee |
Features | Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program. |
Blade Type | Rubber |
Description
Squeegee,Monoblade,24 In. Width,Rubber,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 150 Wipes, 6 in x 5 in, Bleach (30577)
- TORNADO Attachment Set (1 1/2) Jumbos (90637)
- DAYTON Vacuum Hose, Black, 8 ft (61HW22)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Funnel Mop Bucket and Wringer, Yellow, Polypropylene (FG759088YEL)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5718R)
- MALISH Sanitary Squeegee, 24" Green, Rubber Blade, PK 6 (83524)
- MALISH Hand Held Squeegee, 10" Yellow, PK 6 (59410)
- MALISH Hand Held Squeegee, 10" Red, PK 6 (59210)
- MALISH Heavy Duty Moss Floor Squeegee, 30", Heavy Metal, PK 12 (4530)
- MALISH Sanitary Squeegee, 24" Red, Rubber Blade, PK 6 (83224)
- STEVEO PRODUCTS SteveO's Scrubber Sleeve Pack 14 Inch (009-09-187)
- Malish Squeegees