Shop All Squeegees
Malish
Sanitary Squeegee, 24" Green, Rubber Blade, PK 6
Mfr # 83524
Zoro # G7507611
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program.
- Blade Type Rubber
Product Information
Details
Item | Sanitary Squeegee |
Features | Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program. |
Blade Type | Rubber |
Description
Squeegee,Monoblade,24 In. Width,Rubber,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE REACH Pole 3 Section 9 Foot (1680)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Yellow (RCP7480YEL)
- GUARDAIR Vacuum Cleaner Nozzle, Steel (N104KT)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 18 PK (W620)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- MALISH Green Squeegee, 18", Foam Blade, PK 6 (5718G)
- MALISH Sanitary Squeegee, 20", Yellow, Rubber Blade, PK 6 (83420)
- MALISH Sanitary Squeegee, 24" White, Rubber Blade, PK 6 (83924)
- MALISH Sanitary Squeegee, 20", Red, Rubber Blade, PK 6 (83220)
- MALISH Economy Window Squeegee, 16", PK 12 (WSE-16)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29366)
- Malish Squeegees