Shop All Squeegees
Malish
Sanitary Squeegee, 20", Yellow, Rubber Blade, PK 6
Mfr # 83420
Zoro # G7504215
product price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program.
- Blade Type Rubber
Product Information
Details
Item | Sanitary Squeegee |
Features | Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program. |
Blade Type | Rubber |
Description
Squeegee,Monoblade,20 In. Width,Rubber,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Multi Level Noghair Brush Blue Bristles (TB-14X3CB)
- NORTH AMERICAN PAPER Hardwound Paper Towels, Continuous Roll Sheets (RK350A)
- NAMCO MANUFACTURING Stainless Steel Cleaner, 15 oz. Aerosol, PK12 (2013)
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- MALISH Economy Window Squeegee, 16", PK 12 (WSE-16)
- MALISH Sanitary Squeegee, 24" Green, Rubber Blade, PK 6 (83524)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- MALISH Hand Held Squeegee, 10" Blue, PK 6 (59610)
- MALISH Hand Held Squeegee, 10" Yellow, PK 6 (59410)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- ETTORE 24 in. W Neoprene Rubber Floor Squeegee (54455)
- Malish Squeegees