Shop All Floor Machine Pads
Malish
Multi Purpose Pad Driver, 14", Molded Polymer
Mfr # 786714NP
Zoro # G4413203
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Length 3/4"
- Diameter 14"
- Features This Multi Purpose Pad Driver Can be Used with Diamond Discs as well as Pads, Bonnets, and Abrasive Pucks. The Molded Polymer Pad Face has Hundreds of Individual Hooks that Grip into the Threads of a Floor Pad, Bonnet or Diamond Disc and Hold it Securely While the Machine is Operating. The Pad Driver Includes a Molded Riser and Universal Malish NP-9200 Tru-Fit® Clutch Plate Mounted onto the Block
Product Information
- Brand Malish
- MFR # 786714NP
- Zoro # G4413203
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Trim Length | 3/4" |
Diameter | 14" |
Details
Item | Multi Purpose Pad Driver |
Features | This Multi Purpose Pad Driver Can be Used with Diamond Discs as well as Pads, Bonnets, and Abrasive Pucks. The Molded Polymer Pad Face has Hundreds of Individual Hooks that Grip into the Threads of a Floor Pad, Bonnet or Diamond Disc and Hold it Securely While the Machine is Operating. The Pad Driver Includes a Molded Riser and Universal Malish NP-9200 Tru-Fit® Clutch Plate Mounted onto the Block |
Description
MIGHTY-LOK Pad Driver,14 In.,Molded Riser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Radiator Brush, Straight Foam Handle, Black Horse Hair Fill (73050)
- WARSAW CHEMICAL Stay II, Bathroom Cleaner and Deodorizer, Wintergreen Scent, 1-Gallon, 4PK (63245-0002004)
- STEVEO PRODUCTS SteveO's Window Cleaning Solution Mix (009-09-59)
- TOUGH GUY 1.5L White/Blue, Plastic Compression Spray Bottle (35WT59)
- MALISH Scrubbing Rotary Brush 16", Plastic Block Polypropylene (782716NP)
- MALISH Scrubbing Rotary Brush 12", Plastic Block Polypropylene (782712NP)
- MALISH Multi Purpose Pad Driver, 19", Molded Polymer (786719NP)
- MALISH Scrubbing Rotary Brush 19", Plastic Block Polypropylene (782719NP)
- MALISH Scrubbing Rotary Brush 14", Plastic Block Polypropylene (782714NP)
- MALISH Multi Purpose Pad Driver, 16", Molded Polymer (786716NP)
- 3M Burnishing Pad, 19 In, Tan, PK5 (3500)
- Malish Floor Machine Pads