Shop All Brushes
Malish
Machine Brush, White, Plastic, 7 in L Overall, 6 PK
Mfr # 2690
Zoro # G8823365
product price: $37.35
/pk 6, $6.23/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Handle Material Plastic
- Bristle Length 7/8 in
- Overall Length 7 in
- Features Excellent for Detail Cleaning Applications. Sturdy Plastic Handle and 7/8? olypropylene Bristles.
Product Information
Dimensions
Bristle Length | 7/8 in |
Overall Length | 7 in |
Details
Bristle Color | White |
Handle Material | Plastic |
Item | Machine Brush |
Features | Excellent for Detail Cleaning Applications. Sturdy Plastic Handle and 7/8? olypropylene Bristles. |
Description
Brush,Crimped Poly,7 In. L,Small Mach,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG306600BLA)
- TOUGH GUY 16 Gal Trash Bags, 24 in x 32 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P430)
- CARLISLE FOODSERVICE Polyprop Bowl Mop, 12 in, Package Quantity 100, 100 PK (3623802)
- RECKITT BENCKISER LYSOL 78630, CLEAN AND FRESH MULTI-SURFACE CLEANER, COOL ADIRONDACK AIR, 40 OZ BOTTLE (RAC78630)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772411NP)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MALISH Broiler Brush, 42 in L Handle, 2 PK (DBB-42)
- MALISH Brush Head, Grill (Coarse) (RHC)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black (812911NP)
- MALISH Scrub Brush, Utility, Brown, 20 in L Overall, 12 PK (170440)
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- Malish Brushes