Shop All Handles, Frames and Braces
Malish
Handle, 1 1/8 in Dia, Wood
Mfr # 5006018
Zoro # G8604012
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Diameter 1 1/8 in
- Handle Material Wood
- Overall Length 60"
- Features Natural Wood Handles Suited for Use with a Wide Variety of Janitorial Floor Sweeps or Squeegees.
- Broom Style Tapered
Product Information
- Brand Malish
- MFR # 5006018
- Zoro # G8604012
- UPC # 615129500616
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1 1/8 in |
Overall Length | 60" |
Details
Handle Material | Wood |
Item | Handle |
Features | Natural Wood Handles Suited for Use with a Wide Variety of Janitorial Floor Sweeps or Squeegees. |
Broom Style | Tapered |
Description
Broom Handle,Tapered,1-1/8 In. Diamet,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Pad, 30 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- NOBLES Scrub Brush, 20 in., Nylon, 0.028 in. dia. (1210386)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Blue/Fresh, PK6 (FDI-3B-6)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- MALISH Wood Handle, Natural, Wood (660060)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- MALISH Wood Handle, Natural, Wood (50330)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- Malish Handles, Frames and Braces