Shop All Brushes
Malish
Hand & Nail Brush, White, White Plastic, 4 in L Overall, 12 PK
Mfr # 2090
Zoro # G8849511
product price: $27.59
/pk 12, $2.30/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Nail Brush
- Bristle Color White
- Handle Material White Plastic
- Bristle Length 1/2 in
- Features A Hand & Nail Brush is the Best Tool in your Fight for Thorough Hand Ccleaning. Our Deluxe Version Fits Nicely into the Palm of Any Hand, While Two Levels of Fibers Clean Nails and Cuticles.
Product Information
Dimensions
Bristle Length | 1/2 in |
Dimensions | 5 in x 2.375 in x 2.0625 in |
Overall Length | 4 in |
Details
Brush Type | Nail Brush |
Bristle Color | White |
Handle Material | White Plastic |
Item | Hand & Nail Brush |
Features | A Hand & Nail Brush is the Best Tool in your Fight for Thorough Hand Ccleaning. Our Deluxe Version Fits Nicely into the Palm of Any Hand, While Two Levels of Fibers Clean Nails and Cuticles. |
Description
Nylon Nail Brush,White Plastic,Ove,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9198133)
- SC JOHNSON Drano 694768, Max Gel Clog Remover, 32oz Bottle (SJN694768)
- ZORO SELECT Cotton/Polyester Cloth Rags, 50 lb Box, Sizes Vary, Assorted Colors (G303050PC)
- SPILLTECH Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H)
- MALISH Hand Scrub Brush, White, 9 in L Overall, 12 PK (080609)
- MALISH Machine Brush, White, Plastic, 7 in L Overall, 6 PK (2690)
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- MALISH Flat Wire Casting Brush, 4"Trim, Gray (733704SP)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772413NP)
- HYDE Flexible Brass Stripping Brush (46801)
- Malish Brushes