Shop All Brushes
Malish
Drain Brush, Black, White Plastic, 5.75 in L Overall, 3 PK
Mfr # 2403
Zoro # G8842012
product price: $44.15
/pk 3, $14.72/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Drain Brush
- Bristle Color Black
- Handle Material White Plastic
- Bristle Length 3 in
- Features The Perfect Brush for Cleaning Built-up Waste and Residue in Floor Drains. Aggressive Bristles Tackle the Toughest Jobs.
Product Information
Dimensions
Bristle Length | 3 in |
Overall Length | 5.75 in |
Dimensions | 5.875 in x 3 in x 3 in |
Details
Brush Type | Drain Brush |
Bristle Color | Black |
Handle Material | White Plastic |
Item | Drain Brush |
Features | The Perfect Brush for Cleaning Built-up Waste and Residue in Floor Drains. Aggressive Bristles Tackle the Toughest Jobs. |
Description
Drain Brush,White Plastic,Black Fib,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox CLO31651 1 gal Anywhere Hard Surface Sanitizing Spray (CLO31651)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- MI-T-M Vacuum Inlet Elbow (62-0134)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", White (GPC53058)
- MALISH Yellow 20" Pot Brush (1294)
- MALISH Brush Head, Broiler , Medium (SSGBB022 (FMP LOGO))
- MALISH Brush Head, Grill (Coarse) (RHC)
- MALISH Replacement Wire Block, 12 PK (473711)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772418NP)
- GORDON BRUSH 4 x 11 Row 0.006" SS Wire and Plywood Handle Heavy Duty Scratch Brush (81SSG-12)
- Malish Brushes