Shop All Brushes
Malish
Detail Brush, White Plastic, 9 in L Overall, 12 PK
Mfr # 2395
Zoro # G8850595
product price: $37.65
/pk 12, $3.14/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Handle Material White Plastic
- Dimensions 9 in X 3 in X 1 in
- Features These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.
- Overall Length 9 in
Product Information
Dimensions
Dimensions | 9 in X 3 in X 1 in |
Overall Length | 9 in |
Details
Brush Type | Detail Brush |
Handle Material | White Plastic |
Item | Detail Brush |
Features | These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush. |
Description
Detail Brush,White Nylon Fiber Col,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEECO MFG CO Powdered Creosote Destroyer (27)
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- BRONCO 32 gal Round Trash Can, Purple (84103289)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, Black (B124)
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB51)
- MALISH Machine Brush, White, Plastic, 7 in L Overall, 6 PK (2690)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- MALISH Handle Floor Brush Fiberglass (50960)
- MALISH Bowl Mop, White, White Plastic, 12-1/4 in L Overall, 100 PK (280412)
- MALISH Hard Carpet Nap Brush, 18 in, Black (092918SP)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Purple (53708)
- Malish Brushes