Shop All Brushes
Malish
Brush Head, Grill (Medium)
Mfr # RCBS
Zoro # G202217043
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Brush Head
Product Information
Details
Brush Type | Brush Head |
Description
The Texas Brush® Grill Brush Head High, Flat Black Steel Medium ;Wire Bristles;Color: Black Bristles;Height: 1-11/16" Bristles, 42 Mm Bristles;Length: 7-1/4" Brush Head, 184 Mm Brush Head;Material(S): Steel Bristles;Type: Broiler/Grill;Medium Bristles;Weight: 0.769 Lb;Width: 2-1/4" Brush Head, 57 Mm Brush Head
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK WAX Slate Floor Wax 32Oz (3219F32-6)
- ZORO SELECT Starter Brush Set, 6 Pc (7Y384)
- CLOROXPRO Disinfecting Bio Stain & Odor Remover Spray, 32 fl oz (1 quart) Translucent, 9 PK (CLO31903)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-70)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- MALISH Tile and Grout Brush, Black, 9.5 in L Overall, 12 PK (3200)
- MALISH Flat Wire Casting Brush, 4"Trim, Gray, 7-3/4 in L Brush, Wood (733704SP)
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB51)
- MALISH Brush Head, Broiler , Coarse (SSGBB011 (FMP LOGO))
- CD Wohler Usa #0531 12 Inch Poly Brush For Viper For 10 Inch Flue (44222)
- Malish Brushes