Shop All Brooms
Malish
Broom Head, Black, 6 in L Bristles
Mfr # 055913
Zoro # G8603951
product price: $56.29
/pk 6, $9.38/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 6 in
- Bristle Color Black
- Block Material Plastic/Black
- Overall Length 9"
- Broom Style Angle/Upright, Crimped Poly
Product Information
Dimensions
Bristle Length | 6 in |
Overall Length | 9" |
Details
Bristle Color | Black |
Block Material | Plastic/Black |
Item | Broom Head |
Broom Style | Angle/Upright, Crimped Poly |
Features | Angle/Upright Broom has Two Handle Holes Molded Into the Block, One for Upright Sweeping and the Other for Sweeping at an Angle, Accepts Threaded Handles. |
Description
Broom Head,Angled Upright,8 In. W,Two,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Chicopee Chix Pro-Quat Foodservice Towels 150 towels/box 13" L x 13" W, 150PK (WIP1750)
- UNGER Bucket, 6 gal., Green (QB220)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- KIMBERLY-CLARK PROFESSIONAL Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020436)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- MALISH Street Broom Head, 16 in, Palmyra (045816SP)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- MALISH Broom Handle, Angle Upright, Metal Vinyl Coated, PK 12 (60048)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- Malish Brooms