Shop All Brooms
Malish
Broom Head, Black, 5 in L Bristles
Mfr # 042416
Zoro # G8604204
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 5 in
- Bristle Color Black
- Overall Length 16"
- Broom Style Street, Crimped Poly
- Material Wood
Product Information
Dimensions
Bristle Length | 5 in |
Overall Length | 16" |
Details
Bristle Color | Black |
Item | Broom Head |
Broom Style | Street, Crimped Poly |
Material | Wood |
Features | Street Brooms are Used for Large Debris in Streets, Parking Lots and Industrial Locations. An Excellent Tool for Wet and Dry Applications. Perfect for Cleaning up After Street Festivals, Concerts and Other Outdoor Events. |
Description
Broom Head,Street,16 In. W,Orange Cri,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Lemon Verbena Scent Organic Baking Soda Cleaner Cream 12 oz (70191)
- ELITE MOPS & BROOMS Cutend Mophead #32 (106-4PLY-#32)
- GORDON BRUSH Flow-Thru Solvent Applicator - Hog Bristle 1 1/2" Trim (900982)
- LAITNER Microfiber Mitt (1425P1242)
- MALISH Broom Head, Maroon, 3 in L Bristles (022036)
- MALISH Broom Head, Red, 4 in L Bristles (055920)
- MALISH Broom Head, Blue, 3 in L Bristles (3060)
- MALISH Floor Sweep, Gray Flagged Poly, 36" L, PK 6 (014996)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- MALISH Floor Sweep, 18" Flagged Border/Heavy Poly Center, PK 12 (014818)
- QUICKIE BROOM PUSH 24"" IN/OUT (638)
- Malish Brooms