Shop All Handles, Frames and Braces
Malish
Broom Handle, Threaded, 48 in.
Mfr # 60048SP
Zoro # G010993221
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Diameter 27/32 inch
- Handle Style Threaded
Product Information
- Brand Malish
- MFR # 60048SP
- Zoro # G010993221
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 48 in |
Handle Diameter | 27/32 inch |
Details
Item | Broom Handle,Threaded,48 in. |
Handle Style | Threaded |
Description
Broom Handle,Threaded,48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor Fan with Crimps, Sierra (103330)
- DAYTON DAYTON Bagless, HEPA Upright Vacuum (24Z193)
- NORAMCO Noramco R242406N Trash Bag Liner Clear - 24 x 24 in. (6291157)
- O-CEDAR MOP W/BUCKT RINSE CLEAN (168534)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Fiberglass Handle, Blue, Fiberglass (50648)
- THE BRUSH MAN 54” Mop Handle, Quick-Release Side Lever, 12PK (HM-QC-4505)
- Malish Handles, Frames and Braces