Shop All Handles, Frames and Braces
Malish
Broom Handle, 15/16 in Dia, Steel
Mfr # 660048
Zoro # G8603979
product price: $71.19
/pk 12, $5.93/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Diameter 15/16 in
- Handle Material Steel
- Overall Length 48"
- Broom Style Threaded
- Features Threaded End
Product Information
- Brand Malish
- MFR # 660048
- Zoro # G8603979
- UPC # 615129660044
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 15/16 in |
Overall Length | 48" |
Details
Handle Material | Steel |
Item | Broom Handle |
Broom Style | Threaded |
Features | Threaded End |
Description
Broom Handle,15/16 In. Diameter,48 In. L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Paper, 750 Wipes, 12.5" x 13.4", Unscented (5007)
- CAR FRESHNER Car Freshner CTK5273324 Car Scent Vent Wrap Air Freshener; Pack of 4 (C15-CTK5273324)
- GLOBAL INDUSTRIAL 50 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670220)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 14x19", 2.0mL, Red, PK500 (2302)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Wood Handle, Natural, Wood (660060)
- MALISH Handle, 1 1/8 in Dia, Wood (5006018)
- MALISH Fiberglass Handle, Red, Fiberglass (50260)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Gray/Yellow, Aluminum (FGH126000000)
- Malish Handles, Frames and Braces