Shop All Brushes
Malish
Bowl Brush, Green, White Plastic, 15 in L Overall, 6 PK
Mfr # 55010
Zoro # G8849055
product price: $16.35
/pk 6, $2.73/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Bowl Brush
- Handle Material White Plastic
- Bristle Length 1-5/8 in
- Overall Length 15 in
- Dimensions 15 in x 3.25 in x 3.25 in
Product Information
Dimensions
Bristle Length | 1-5/8 in |
Overall Length | 15 in |
Dimensions | 15 in x 3.25 in x 3.25 in |
Details
Brush Type | Toilet Bowl Brush |
Bristle Color | Green |
Handle Material | White Plastic |
Item | Bowl Brush |
Description
Bowl Brush,15 In. L,Green Poly Spiral,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Alpha-HP Multisurface Disinfectant, 50.7 fl oz (1.6 quart) Citrus, Colorless, 2 PK (DVO5549254)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- AVANTI Avanti 0.84 cu. ft. Compact Washer, White (CTW84X0W-IS)
- CARRAND 6 in W Power Wash Brush, 50 in L Handle, 10 in L Brush, Black/White, Aluminum, 55 in L Overall (93977)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB02 (W/FMP LOGO))
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB-01 (W/FMP LOGO))
- MALISH Brush Head, Grill (Coarse) (RHC)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black (812911NP)
- MALISH Flat Wire Casting Brush, 4"Trim, Gray, 7-3/4 in L Brush, Wood (733704SP)
- MALISH Yellow 20" Pot Brush (1294)
- WEILER Radiator Brush, Straight Foam Handle, Black Horse Hair Fill (73050)
- Malish Brushes