Shop All Brushes
Malish
Bowl Brush, Black, White Plastic, 15 in L Overall, 12 PK
Mfr # 2102
Zoro # G8842003
product price: $62.65
/pk 12, $5.22/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Bowl Brush
- Handle Material White Plastic
- Bristle Length 1-5/8 in
- Dimensions 15 in x 3 in x 4.25 in
- Overall Length 15 in
Product Information
Dimensions
Bristle Length | 1-5/8 in |
Dimensions | 15 in x 3 in x 4.25 in |
Overall Length | 15 in |
Details
Brush Type | Toilet Bowl Brush |
Bristle Color | Black |
Handle Material | White Plastic |
Item | Bowl Brush |
Description
Bowl Brush,Deluxe,15 In. L,Twisted Wi,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCHE-1)
- ZORO SELECT Recycled Cotton Cloth Rag 4 lb. 18" x 18", Assorted (5LVD5)
- HOPKINS 3 Pack Diaper Soft Polishing Cloth (40065)
- SORBO Complete Swivel Cobra Squeegee 16 Inch (1385A, 1281)
- MALISH Bowl Mop, White, White Plastic, 12-1/4 in L Overall, 100 PK (280412)
- MALISH Hand Scrub Brush, White, 9 in L Overall, 12 PK (080609)
- MALISH Flat Wire Casting Brush, 4"Trim, Gray, 7-3/4 in L Brush, Wood (733704SP)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MALISH Drain Brush, Black, White Plastic, 5.75 in L Overall, 3 PK (2403)
- BRUSKE PRODUCTS Counter Duster, Blk, Polyester, Wood Block, Black, Hardwood (4218-R)
- Malish Brushes