Shop All Baling Wire
Malin Co
Wire, Spool, 0.0808 Dia, 168.8 ft.
Mfr # 01-0808-001S
Zoro # G4430307
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Spool
- Length 169 ft
- Material Aluminum
- Tensile Strength 11,000-15,000 psi
- Weight 1 lb.
Product Information
- Brand Malin Co
- MFR # 01-0808-001S
- Zoro # G4430307
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 169 ft |
Diameter | 0.0808 in |
Wire Diameter | 0.081 in |
Details
Package Type | Spool |
Item | Baling Wire |
Material | Aluminum |
Tensile Strength | 11,000-15,000 psi |
Weight | 1 lb. |
Finish | Bare Wire |
Gauge | 12 ga. |
Color | Silver |
Wire Finish | Bare Wire |
Baling Wire Type | Spool |
ASTM Number | B211 |
Wire Gauge | 12 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 12 ga, Wire Diameter 0.081 in, Length 169 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12 (1754468)
- FOX LUGGAGE Rockland 2 Pc Pink Bandana Luggage Set (F102-PINKBANDANA)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1" x 1", White, 8000/Case (LL104)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE03301)
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- MALIN CO Wire, Spool, 0.064 Dia, 67.05 ft. (01-0640-014S)
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5ft (03-0319-014S)
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- Malin Co Strapping