Shop All Baling Wire
Malin Co
Wire, Spool, 0.0403 Dia, 169.6 ft.
Mfr # 01-0403-014S
Zoro # G4430176
original price:
$12.32
21% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.0403 in
- Tensile Strength 11,000-15,000 psi
- Length 170 ft
- Gauge 18 ga.
- Finish Bare Wire
Product Information
- Brand Malin Co
- MFR # 01-0403-014S
- Zoro # G4430176
- Country of Origin United States
- Category Baling Wire
Dimensions
Diameter | 0.0403 in |
Length | 170 ft |
Wire Diameter | 0.04 in |
Details
Tensile Strength | 11,000-15,000 psi |
Gauge | 18 ga. |
Finish | Bare Wire |
Weight | 1/4 lb. |
Package Type | Spool |
Item | Baling Wire |
Material | Aluminum |
Wire Finish | Bare Wire |
Color | Silver |
ASTM Number | B211 |
Wire Gauge | 18 ga |
Baling Wire Type | Spool |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 18 ga, Wire Diameter 0.04 in, Length 170 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- MALIN CO Lockwire, Canister, 0.041 Dia, 221 ft. (34-0410-1BLC)
- MALIN CO Wire, Spool, 0.0508 Dia, 426.9 ft. (01-0508-001S)
- MALIN CO Baling Wire, 0.08Dia, 292.9ft (10-0800-005S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- MALIN CO Wire, Spool, 0.1144 Dia, 84.19 ft. (01-1144-001S)
- MALIN CO Wire, Coil, 0.1144 Dia, 1010.28 ft (01-1144-12CO)
- Malin Co Strapping