Shop All Baling Wire
Malin Co
Wire, Coil, 0.1144 Dia, 21.0475 ft
Mfr # 01-1144-014C
Zoro # G4430212
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tensile Strength 11,000-15,000 psi
- Package Type Coil
- Finish Bare Wire
- Diameter 0.1144 in
Product Information
- Brand Malin Co
- MFR # 01-1144-014C
- Zoro # G4430212
- Country of Origin United States
- Category Baling Wire
Dimensions
Diameter | 0.1144 in |
Length | 21 ft |
Wire Diameter | 0.114 in |
Details
Material | Aluminum |
Tensile Strength | 11,000-15,000 psi |
Package Type | Coil |
Finish | Bare Wire |
Item | Baling Wire |
Gauge | 9 ga. |
Weight | 1/4 lb. |
Color | Silver |
Baling Wire Type | Coil |
Wire Gauge | 9 ga |
Wire Finish | Bare Wire |
ASTM Number | B211 |
Description
Baling Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Gauge 9 ga, Wire Diameter 0.114 in, Length 21 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- KANTEK Business Card Holder, Clear, Acrylic (KTKAD30)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 207.75ft (05-0201-014S)
- MALIN CO Baling Wire, 0.0625Dia, 480ft (10-0625-005S)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- MALIN CO Baling Wire, 0.0625 Dia, 95.98 ft. (08-0625-001S)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- MALIN CO Wire, Spool, 0.0253 Dia, 430.25 ft (01-0253-014S)
- MALIN CO Wire, Spool, 0.064 Dia, 67.05 ft. (01-0640-014S)
- Malin Co Strapping