Shop All Baling Wire
Malin Co
Baling Wire, 0.08Dia, 58.58ft
Mfr # 10-0800-001S
Zoro # G4430641
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb.
- Length 59 ft
- Tensile Strength 75,000 psi
- Gauge 14 ga.
- Finish Bare Wire
Product Information
- Brand Malin Co
- MFR # 10-0800-001S
- Zoro # G4430641
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 59 ft |
Diameter | 0.08 in |
Wire Diameter | 0.08 in |
Details
Weight | 1 lb. |
Item | Baling Wire |
Tensile Strength | 75,000 psi |
Gauge | 14 ga. |
Finish | Bare Wire |
Package Type | Spool |
Material | Galvanized Annealed Wire |
ASTM Number | A641 |
Baling Wire Type | Spool |
Color | Silver |
Wire Finish | Bare Wire |
Wire Gauge | 14 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 14 ga, Wire Diameter 0.08 in, Length 59 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x72" Magnetic Steel Whiteboard, Gloss (219PG)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Fluorescent Pink, 500/Roll (DL611K)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK30 (IQHRT00-40)
- MALIN CO Baling Wire, 0.0348 Dia, 1548 ft. (08-0348-005S)
- MALIN CO Baling Wire, 0.08 Dia, 58.58 ft. (08-0800-001S)
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- MALIN CO Baling Wire, 0.0286 Dia, 114.6 ft. (08-0286-014S)
- MALIN CO Wire, Spool, 0.0319 Dia, 1076 ft. (01-0319-001S)
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- MALIN CO Baling Wire, 0.041Dia, 55.7ft (10-0410-014S)
- Malin Co Strapping