Shop All Baling Wire
Malin Co
Baling Wire, 0.08Dia, 14.64ft
Mfr # 10-0800-014S
Zoro # G4428462
original price:
$3.75
9% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Annealed Wire
- Weight 1/4 lb.
- Finish Bare Wire
- Tensile Strength 75,000 psi
- Length 15 ft
Product Information
- Brand Malin Co
- MFR # 10-0800-014S
- Zoro # G4428462
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 15 ft |
Diameter | 0.08 in |
Wire Diameter | 0.08 in |
Details
Item | Baling Wire |
Material | Galvanized Annealed Wire |
Weight | 1/4 lb. |
Finish | Bare Wire |
Tensile Strength | 75,000 psi |
Gauge | 14 ga. |
Package Type | Spool |
ASTM Number | A641 |
Color | Silver |
Wire Finish | Bare Wire |
Baling Wire Type | Spool |
Wire Gauge | 14 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 14 ga, Wire Diameter 0.08 in, Length 15 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- DURA-INK Industrial Marker, Extra Large Tip, Red Color Family, Ink (96916)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Black Ink/Barrel, PK12 (6380187)
- TOMBOW Mini Correction Tape, PK10 (68722)
- MALIN CO Baling Wire, 0.041Dia, 55.7ft (10-0410-014S)
- MALIN CO Wire, Spool, 0.064 Dia, 268.2 ft. (01-0640-001S)
- MALIN CO Wire, Spool, 0.064 Dia, 67.05 ft. (01-0640-014S)
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 51.78ft (03-0410-014S)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- Malin Co Baling Wire