Shop All Baling Wire
Malin Co
Baling Wire, 0.0625Dia, 23 ft
Mfr # 10-0625-014S
Zoro # G4430562
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga.
- Material Galvanized Annealed Wire
- Diameter 0.0625 in
- Finish Bare Wire
- Weight 1/4 lb.
Product Information
- Brand Malin Co
- MFR # 10-0625-014S
- Zoro # G4430562
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.0625 in |
Length | 24 ft |
Wire Diameter | 0.063 in |
Details
Item | Baling Wire |
Gauge | 16 ga. |
Material | Galvanized Annealed Wire |
Finish | Bare Wire |
Weight | 1/4 lb. |
Package Type | Spool |
Tensile Strength | 75,000 psi |
Color | Silver |
Baling Wire Type | Spool |
Wire Gauge | 16 ga |
Wire Finish | Bare Wire |
ASTM Number | A641 |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.063 in, Length 24 ft, Material Galvanized Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Quart, Raw Sienna (27418)
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- TAPE LOGIC Tape Logic® Labels, "Rush", 3" x 5", Fluorescent Red, 500/Roll (DL1368)
- MEAD Book, Note, 1 Subj, Q/Notes, Wr (MEA06066)
- MALIN CO Baling Wire, 0.0286 Dia, 2292 ft. (08-0286-005S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- MALIN CO Baling Wire, 0.0348 Dia, 1548 ft. (08-0348-005S)
- MALIN CO Wire, Spool, 0.125 Dia, 67.35 ft. (01-1250-001S)
- MALIN CO Wire, Spool, 0.0159 Dia, 4358 ft. (01-0159-001S)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 21ft, PK125 (KGBT 12G X 21FT X 125)
- Malin Co Strapping