Shop All Baling Wire
Malin Co
Baling Wire, 0.0286 Dia, 458.4 ft.
Mfr # 08-0286-001S
Zoro # G4430431
original price:
$11.22
22% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 60,000 psi
- Gauge 22 ga.
- Diameter 0.0286 in
- Weight 1 lb.
- Material Black Annealed Wire
Product Information
- Brand Malin Co
- MFR # 08-0286-001S
- Zoro # G4430431
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.0286 in |
Length | 458 ft |
Wire Diameter | 0.029 in |
Details
Tensile Strength | 60,000 psi |
Gauge | 22 ga. |
Weight | 1 lb. |
Item | Baling Wire |
Material | Black Annealed Wire |
Package Type | Spool |
Finish | Bare Wire |
Color | Black |
Baling Wire Type | Spool |
Wire Gauge | 22 ga |
Wire Finish | Bare Wire |
ASTM Number | A853 |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 22 ga, Wire Diameter 0.029 in, Length 458 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROGRAPH Spirograph Design Set Tin (1002Z)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015300)
- ROARING SPRING Case of Signature Collection Notebooks, Law Ruled, 1 Subject, 11"x9", 80 Sht, Asstd Cover Colors (11299CS)
- PRIMARY CONCEPTS Alphabet Objects Set (2033)
- MALIN CO Baling Wire, 0.08Dia, 58.58ft (10-0800-001S)
- MALIN CO Baling Wire, 0.0475 Dia, 166.2 ft. (08-0475-001S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5 ft. (05-0319-014S)
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- MALIN CO Wire, Spool, 0.0253 Dia, 430.25 ft (01-0253-014S)
- MALIN CO Wire, Coil, 0.1144 Dia, 21.0475 ft (01-1144-014C)
- MALIN CO Lockwire, Spool, 0.02 Dia, 232.75 ft. (34-0200-014S)
- Malin Co Strapping