Shop All Baling Wire
Malin Co
Baling Wire, 0.023 Dia, 177.175 ft
Mfr # 08-0230-014S
Zoro # G4430352
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 60,000 psi
- Gauge 24 ga.
- Diameter 0.023 in
- Length 177 ft
- Weight 1/4 lb.
Product Information
- Brand Malin Co
- MFR # 08-0230-014S
- Zoro # G4430352
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.023 in |
Length | 177 ft |
Wire Diameter | 0.023 in |
Details
Item | Baling Wire |
Tensile Strength | 60,000 psi |
Gauge | 24 ga. |
Weight | 1/4 lb. |
Finish | Bare Wire |
Material | Black Annealed Wire |
Package Type | Spool |
Wire Finish | Bare Wire |
ASTM Number | A853 |
Baling Wire Type | Spool |
Color | Black |
Wire Gauge | 24 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 24 ga, Wire Diameter 0.023 in, Length 177 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Disc Magnet Assrtd Dsply (07691DSP)
- SHURTAPE Carton Sealing Tape, 48mm W, Clear, PK36 (AP 201)
- UNIBALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, 5PK (1960239)
- CREATIVE CONVERTING Gold Foil Door Curtain, 3'x8', 6PK (141008)
- MALIN CO Baling Wire, 0.0348Dia, 309ft (10-0348-001S)
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- MALIN CO Wire, Spool, 0.064 Dia, 268.2 ft. (01-0640-001S)
- KLEEN GREEN Bale Ties, Painted, .121 In Dia, 21ft, PK62 (KGBT 11g x 21ft x 62)
- Malin Co Baling Wire