Shop All Sheet Metal Screws
Malco
Zip-in Self Piercing Sheet Metal Screws 250 pack
Mfr # HW8X2ZWT
Zoro # G304837736
product price: $26.99
/pk 250, $0.11/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Materials for Use With Metal
Product Information
- Brand Malco
- MFR # HW8X2ZWT
- Zoro # G304837736
- UPC # 686046527413
- Country of Origin Japan
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Malco’s Zip-in Screws are known for their superior quality and is considered by many for being the best screw choice for HVAC metal duct fastening. A unique thread design and quality controlled manufacture spell the Zip-in sheet metal screw difference. Zip-in’s are made with a sophisticated heat treat process which allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-in’s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Malco’s Zip-in screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 6mm L, PK100 (M07810.040.0006)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0004)
- MIDWEST FASTENER Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, Steel Zinc, 12 PK (60928)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.025.0008)
- MALCO Zip-in Register Screws 50 pack (PO8X2ZWG)
- MALCO Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW8X3/4ZT)
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 250 PK (HW8X2ZT)
- MALCO Sheet Metal Screws White (HW7X1/2ZWG)
- MALCO Sheet Metal Screw, 3/4 in, Steel (HW8X3/4ZWG)
- MALCO No.7 x 0.5 in. Slotted Hex Sheet Metal Screws (MA5346)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09081)
- Malco Self-Tapping Screws