Shop All Snips
Malco
ULV10 Ultra Light 10 in. Multi-Purpose Cutting Comb Snips
Mfr # ULV10
Zoro # G201790233
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | Pliers and Cutters |
Description
Heavyweight attitude at only 8.8 ounces (249 g). This compact, vinyl-cutting combination snips offers full size handling and performance to tackle whatever the work is, wherever it is. A feather-light, 10-inch (254 mm) polymer frame features comfortable full-size, protective handle loops that are easy to grasp and leverage. And big 3-inch (76 mm) long blades ensure an efficient, controlled cut. The upper blade features an extremely sharp beveled, knife-like edge for easy starting and cutting in thick vinyl, or hard vinyl siding seams. This versatile specialized combination snip makes clean, easy straight cuts and left or right circles and squares in vinyl as well as other pliable, non-ferrous materials including: aluminum coil stock, house wrap, roofing felt, ice and water shield, roofing membrane, dense rubber padding, and more. The long-life carbon steel blades are also easily replaceable on the job. Fully threaded brass inserts are thermally anchored in the blade recesses of the polymer frame to ensure holding power and thread integrity for worry-free blade changes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #43 (C23171)
- GUARDAIR Thumbswitch, Aluminum Nozzle (900NA)
- KNIPEX Precision Tweezers w/ Dowel Pin, Ergonomic Grip (92 22 35)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- MALCO SNIPS ALUMINUM 14"" (M14)
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN1)
- MALCO Turbo Shear, Left Cut, 18 Ga Steel (TSHD)
- MALCO Drip Edge Folding Tool, 24", Steel, Fiberglass Reinforced Nylon Handle (DEFT)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- MALCO AV2 Right Cut Aviation Snip (AV2)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- Malco Snips