Shop All Scissors
Malco
ULS10 Ultra Light Scissors
Mfr # ULS10
Zoro # G301790188
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | Specialty hand tools |
Description
Heavyweight attitude at only 8.8 ounces (249 g)! Malco's razor sharp ULS10 is designed with the precision of a crafting scissors, and the muscle of a shear, to cut through virtually any pliable, non-ferrous material. The compact, feather-light, 10-inch (254 mm) polymer frame goes wherever the work is and comfortable, large, protective handle loops are easy to grasp and leverage. Big 3-inch (76 mm) long blades ensure an efficient, controlled cut. The upper blade features an extremely sharp beveled, knife-like edge for easy starting and cutting in thick, dense materials or seams. This versatile and maneuverable scissors makes clean, easy straight cuts and tight left or right circles in a variety of materials including: aluminum or copper trim, flashing and gutter; rubber equipment pads, floor mats, carpet tile and cord covers; vinyl fabrics, flooring, landscape edging and siding; rope, cord, web straps and saddle leather; upholstery, canvas, roofing underlayments, house wrap and more. The long-life carbon steel blades are also easily replaceable by the user. Fully threaded brass inserts are thermally anchored in the blade recesses of the polymer frame to ensure holding power and thread integrity for worry-free blade changes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNN2)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Pink, 500/Roll (DL635K)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- MALCO Metal Cutting Shears, 4 1/2" H, 7 3/4" L (TSMD)
- MALCO SRC24A Channel Shear with Compound Leverage (SRC24A)
- BETA Double-acting electricians' scissors, with milling profile in DLC-coated stainless steel (011280088)
- GINGHER Scissors, 4 in., SS, Multipurpose (220030-1001)
- CLAUSS Shears, Bent, 9 In. L, Hot Forged Steel (10630)
- WESTCOTT Preferred Line SS Scissors, 8", Blue, PK2 (15452)
- CYNAMED O.R. Grade Scalpel Handle #3, 4.75" (CYZR-0524)
- Malco Scissors