Shop All Electric Shears
Malco
Turboshear-Slate Cutting
Mfr # TSNS1
Zoro # G6463582
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2.89 lbs
- Type Shear
- Style Natural Roofing Slate
Product Information
- Brand Malco
- MFR # TSNS1
- Zoro # G6463582
- UPC # 686046538907
- Country of Origin United States
- Category Electric Shears
Details
Item | Power Tools and Equipment |
Tool Weight | 2.89 lbs |
Type | Shear |
Style | Natural Roofing Slate |
Description
This One-Hand Operation Accessory Quickly Inserts Into The Chuck Of A Corded Or Cordless Electric Drill And Requires Less Force Than Other Slate-Cutting Methods.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- KNAACK Grommet, 4 in. W, Rubber, Black (70030-1PK)
- KNIPEX Phillips, 11" MAXXPRO PLUS 6" Phillips, (9T 63503)
- OX TOOLS Pro 11" Wide London Pattern Brick Trowel - OX Grip (OX-P011111)
- MALCO Malco TSF2 TurboShear Fiber Cement Backer Board Shear (TSF2)
- MALCO TurboShear Drill Accessory, 16 in. (TSV1)
- MALCO Turboshear, Double Cut (TSMD)
- MALCO Turboshear Shingle Cutter (TSS1)
- MALCO TurboShear Drill Accessory, 7 in. (TSCM)
- MALCO Turboshear Heavy-Duty, Metal (TSHD)
- DEWALT 18 Gauge Swivel Head Shear (DW890)
- Malco Electric Shears