Shop All Electric Shears
Malco
Turboshear Heavy-Duty, Metal
Mfr # TSHD
Zoro # G6463616
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2.61 lbs
- Type Shear
- Style Heavy Duty
Product Information
- Brand Malco
- MFR # TSHD
- Zoro # G6463616
- UPC # 686046530567
- Country of Origin United States
- Category Electric Shears
Details
Item | Power Tools and Equipment |
Tool Weight | 2.61 lbs |
Type | Shear |
Style | Heavy Duty |
Description
This Well Tailored Attachment Quickly Inserts Into The Chuck Of A Corded Or Cordless Drill To Make Fast Straight, Curved Or Square Cuts In Most Common Sheet Metals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8" Diamond Max Hole Saw (49-56-5625)
- DEWALT 5-Piece Nut Driver Set (DWADND-5)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- MALCO Malco TSF2 TurboShear Fiber Cement Backer Board Shear (TSF2)
- MALCO Turboshear-Vinyl Cutting (TSV1)
- MALCO TurboShear Drill Accessory, 7 in. (TSCM)
- MALCO Turboshear-Corrugated Metal (TSCM)
- MALCO Turboshear Shingle Cutter (TSS1)
- MALCO Turboshear, Double Cut (TSMD)
- ACCUFORM WALL GRAPHICS APPLICATION TOOL ROLLER HVG102 (HVG102)
- Malco Electric Shears