Shop All Snips
Malco
SRT2 Siding Removal Tool, PK 2
Mfr # 2PK-SRT2
Zoro # G501258365
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | Specialty hand tools |
Description
SideSwiper model SRT2 combines the comfort and added leverage of an easy-to-grasp straight handle with the smooth unlocking motion of a burr free hook. The blade of the SRT2 is angled from the bottom plane of the handle and allows the user to keep the wrist straight while keeping knuckles well above the work. Blade surface finishing and plating ensures that the sharply angled hook will not cut into the vinyl material or produce shavings. Additional comfort and control is achieved with a non-slip textured handle grip. The gripping surface will not become slick from moisture, and the form fitting, plastisol dip process bonds the grip for the life of the tool. Durable one piece spring steel construction is virtually indestructible. A handy oversize hang hole in handle accommodates a 1/4" (6.4 mm) peg hook. 2 piece set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket (D013066)
- KRAFT TOOL Bodark Wood Hand Float, 16"x2-1/4 (CF642)
- MALCO Seamer and Tong, Straight, 9-1/4", Cast Steel (SG10)
- MALCO Malco S5R Hand Seamer (S5R)
- MALCO Malco S9R Hand Seamer (S9R)
- MALCO Ceiling Grid Punch, Punching, 9 in, Alloy steel (CGPR)
- MALCO Punch Lock Stud Crimper, 9-1/2", Die Cast Zinc with Nickel Plating (PL1R)
- MALCO Siding Removal Tool, 6 1/4 in, Steel (SRT2)
- MIGHTY MAXX Tin Snips Universal 8in (083-11241)
- Malco Snips