Shop All HVAC Installation Accessories
Malco
Portable Mini Brake, Pan, Hand Lever
Mfr # MB48B
Zoro # G409020255
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bending
- Includes (5) Eaches of the 4 inch, (6) Eaches of the 3 inch, (5) Eaches of the 2 inch
- Features 135 Degrees Bends in 22-Gauge (0.86 mm) Galvanized, On-the-Job Pans, Angled Corners or Large Components, One-Person Portability, Works on Bench, Tailgate or Leg Kit
- Material Galvanized Steel
- Color Black, Red
Product Information
- Brand Malco
- MFR # MB48B
- Zoro # G409020255
- UPC # 686046543994
- Country of Origin United States
- Category HVAC Installation Accessories
Dimensions
Overall Height | 1/2 in |
Maximum Box Depth | 3 in |
Overall Width | 48 in |
Overall Length | 48 in |
Finger Width | 2 in |
Bending Length | 48 in |
Details
Item | Portable Mini Brake |
Application | Bending |
Includes | (5) Eaches of the 4 inch, (6) Eaches of the 3 inch, (5) Eaches of the 2 inch |
Features | 135 Degrees Bends in 22-Gauge (0.86 mm) Galvanized, On-the-Job Pans, Angled Corners or Large Components, One-Person Portability, Works on Bench, Tailgate or Leg Kit |
Material | Galvanized Steel |
Color | Black, Red |
Sheet Metal Capacity Mild Steel | 22 ga |
Actuation | Hand Lever |
Brake Type | Pan |
Sheet Capacity Aluminum | 0.04 in |
Angle Gauge | Yes |
Power Source | Manual |
Maximum Bend Angle | 135 Degrees |
Finger Style | Top Edge |
Description
Portable Mini Brake, Brake Type Pan, Actuation Hand Lever, Sheet Capacity Aluminum 0.04 in, Sheet Metal Capacity Mild Steel 22 ga, Sheet Metal Capacity Stainless Steel Not Applicable, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213483X)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- RW BECKETT Mounting Flange (5432GU)
- MALCO 27 Tool Hvac Starter Kit (DSKRBP)
- MAXX AIR Maxxair Vent M1B-00A04401K Maxx Fan Smoke - Black (M1B-00A04401K)
- DIVERSITECH A/C Mounting Bracket, 30 In, PK2 (ACB-30)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-052)
- ABB 12 LB Access Fitting (E986D-CTN)
- HIGHSIDE CHEMICALS HVAC/R Instant Patch Jar (HS32050)
- MRCOOL FlaretoWeld (WF-34)
- Malco HVAC Installation Accessories